Beli supplier alat laboratorium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)
    Mulai

    Rp1.899.900

    AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)
    Deskripsi:
    The bottom is U-shaped. Easy to put in the cell holder and easy to wash.
    atribut:
    • AS ONE Part Number: 2-5647-01
    • Material: UV quartz glass
    • Dimensions (mm): 12.5×12.5×45
    • Type: 2 sides transparent
    • Volume (ml): 3.5
    • Optical Path Length (mm): 10
    • Measurement Error: Within 1% (220nm)
    • Optical Path Width (mm): 10
    • Storage Case: none
  2. AS ONE Test Paper pH PP Stick Type (Kertas Lakmus)
    Mulai

    Rp239.900

    AS ONE Test Paper pH PP Stick Type (Kertas Lakmus)
    Deskripsi:
    Long lasting discoloration.
    atribut:
    • Specification: in a plastic case
    • Material: PP (polypropylene)
    • Length (mm): 60
    • Type: stick type
    • Number Of Discolored Sections: 1
    • Width (mm): 5
  3. AS ONE Stalna Quartz Cell
    Mulai

    Rp6.799.900

    AS ONE Stalna Quartz Cell
    Deskripsi:
    The optically polished cell window is baked only by heat, so there is no distortion. The cells are uniform from one part to another and are not attacked by chemicals. It can withstand physical and thermal shocks, ultrasonic vibrations, and changes of 2-3 atmospheres. All cells are checked for transmittance, and only those that pass are given the same match code.
    atribut:
    • EXTH (mm): 45
    • Error: Within 1.5% (at 240nm)
    • Material: Spectrosil (R)/Quartz glass (Q)
    • Transmittance (%): 80 or more (at 200nm)
  4. AS ONE Quartz Cell Matching Kit
    Mulai

    Rp6.499.900

    AS ONE Quartz Cell Matching Kit
    atribut:
    • Optical Path Length (mm): 10
    • Dimensions (mm): 12.5×12.5×45
    • Material: UV quartz glass
    • Error: Within 1% (at 220nm)
    • Volume (ml): 3.5
    • Specification: Blank matching Matching two-sided transparent quartz standard cell (T-1)
  5. AS ONE Test Paper pH Stick Type (Kertas Lakmus)
    Mulai

    Rp169.900

    AS ONE Test Paper pH Stick Type (Kertas Lakmus)
    Deskripsi:
    A color scale is attached to the case.
    atribut:
    • Length (mm): 80
    • Width (mm): 6
    • Type: stick type
    • Case Material: plastic
  6. Kilau Sejati pH Tester Kertas Universal
    Mulai

    Rp93.900

    Kilau Sejati pH Tester Kertas Universal
    Deskripsi:
    Digunakan untuk mengukur ph air/urine/larutan asam dan basa di laboratorium atau industri. Cara penggunaan nya celupkan strip yang memiliki 4 indicator warna kedalam larutan yang akan diuji ph nya biarkan sebentar kemudian diangkat. Keempat kotak pada strip akan berubah warnanya sesuai dengan kadar ph yang dimiliki oleh larutan tersebut. Cocokan dengan tabel warna yang terdapat pada kotak. Hasil pengukuran lebih akurat dibandingkan kertas lakmus 1 warna.
    atribut:
    • No. of Strip: 100
  7. Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)
    Mulai

    Rp1.999.900

    Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)
    atribut:
    • Range (nm): 190-1400
    • Light Path (mm): 10
  8. AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet)
    Mulai

    Rp569.900

    AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet)
    atribut:
    • Outer Dimension (mm): 12.5×12.5×45
    • Transmissive Surface: 2 sides
    • Material: Optical white plate glass
    • Volume (ml): 3.5
    • AS ONE Part Number: 1-9737-01
  9. Starna Kuvet Standar Quartz
    Mulai

    Rp7.199.900

    Starna Kuvet Standar Quartz
    Deskripsi:
    Starna Kuvet Standar Quartz 1/G/30 adalah kuvet berkualitas tinggi yang dirancang khusus untuk aplikasi spektroskopi dalam rentang UV-Vis. Terbuat dari bahan quartz (silika fused) yang memiliki transmisi optik sangat baik, terutama pada panjang gelombang ultraviolet (UV) hingga inframerah (IR), kuvet ini ideal untuk pengukuran presisi di laboratorium.
    atribut:
    • Quantity (pcs): 2
  10. AS ONE Cuvette Glass Cell White Plate (Tabung Sampel / Kuvet)
    Mulai

    Rp439.900

    AS ONE Cuvette Glass Cell White Plate (Tabung Sampel / Kuvet)
    Deskripsi:
    The standard cell is fully welded and resistant to temperature changes, so you can use it with confidence. The welded part is very strong and precise, and the optical surface has no distortion and the optical performance of the translucent surface is excellent.
    atribut:
    • Transmissive Surface: 2
  11. PUDAK SCIENTIFIC Litmus Paper Blue (Kertas Lakmus)
    Mulai

    Rp139.900

    PUDAK SCIENTIFIC Litmus Paper Blue (Kertas Lakmus)
    Deskripsi:
    Pak isi 10 buku, tiap buku 20 lembar
  12. SIBATA SCIENTIFIC TECHNOLOGY Sample Cell PET for Portable Water Quality Meter AQUAB (Kuvet Sampel)
    Mulai

    Rp1.099.900

  13. BRAND UV Cuvette
    Mulai

    Rp3.799.900

    BRAND UV Cuvette
    atribut:
    • Volume (ml): 5
  14. HACH Glass Sample Cell (Kuvet Kaca)
    Mulai

    Rp5.199.900

    HACH Glass Sample Cell (Kuvet Kaca)
    Deskripsi:
    For use with colorimeters and spectrophotometers. Pack of six includes caps.Includes: 6 sample cells with caps
    atribut:
    • Material: Glass
    • Optical Path Length (mm): 25, round
    • Sample Volume (ml): up to 25
Daftar Harga supplier alat laboratorium Terbaru October 2026
AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)Rp1.899.900
AS ONE Test Paper pH PP Stick Type (Kertas Lakmus)Rp239.900
MERCK Indicator Paper Universal pH 0-14 (Kertas Indikator pH)Rp699.900
AS ONE Stalna Quartz CellRp6.799.900
AS ONE Quartz Cell Matching KitRp6.499.900
AS ONE Test Paper pH Stick Type (Kertas Lakmus)Rp169.900
Kilau Sejati pH Tester Kertas UniversalRp93.900
Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)Rp1.999.900
AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet)Rp569.900
Hellma Hellma Quartz Cell Micro CellRp9.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait